Atlas™ 11 in. 2-Ply Kitchen Roll Towel in White

Part #APM585GREEN  |  Manufacturer Part #APM 585GREEN

Length:

11 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Strong, absorbent, double-embossed towels
  • Easy-tear perforations
  • Dye- and fragrance-free

Specifications

Collection: Atlas™

Color Finish: White

Length: 11 in

Material: Paper

Width: 9 in