4-1/10 in. 2-Ply Bathroom Tissue in White
Atlas™ 4-1/10 in. 2-Ply Bathroom Tissue in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall embossed
- Individually wrapped
- Soft and absorbent
- Safe for all septic systems
Specifications
- Collection:
- Atlas™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 4-1/10 in
- Material:
- Paper
- Width:
- 3-1/10 in