2 in. Male Adapter

You last purchased this on
 
Atlas Copco

2 in. Male Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atlas Copco

2 in. Male Adapter

  • Fast #
  • Part #A2811551880
  • Item #7286122
  • Manufacturer Part #2811551880
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Aluminum