2 x 3/4 in. NPT Reducing Plastic Compression Quick Drop Adapter
2 x 3/4 in. NPT Reducing Plastic Compression Quick Drop Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Compression Adapter
- Material:
- Plastic
- NSF Certified:
- No