0 items

Atlas Homewares Dickinson® 1-1/4 in. Octagon Cabinet Knob

A319

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Dickinson®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/16 in
Handle Type
Knob
Length
1-1/4 in
Material
Zinc
Width
1-1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday