Atlas Homewares 1 in. Small Square Knob

AA865

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Base Diameter
1-1/2 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
13/16 in
Handle Type
Knob
Length
1 in
Style
Contemporary;Modern
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday