Atlas Homewares

1 in. Small Square Knob in Brushed Nickel

Part #AA865BN  |  Manufacturer Part #A865-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 1-1/2 in

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 13/16 in

Handle Type: Knob

Length: 1 in

Style: Contemporary;Modern

Width: 1 in