Atlas Homewares Sutton Place 12-3/10 x 3/5 in. Center Pull

A337

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Sutton Place
Color Finish
Champagne
Depth
1-1/5 in
Handle Type
Pull
Length
12-3/10 in
Material
Zinc
Style
Classic;Transitional
Width
3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday