13 in. Ergo Pull in Modern Bronze

Part #AA871MB  |  Item #4700063  |  Manufacturer Part #A871-MB

$ 33.32 EACH

Color/Finish:
Modern Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Modern Bronze

Color Finish Category: Bronze Tones

Depth: 1 in

Handle Type: Pull

Length: 13 in

Style: Classic;Industrial;Traditional;Transitional

Width: 7/8 in