0 items

Atlas Homewares 3-1/8 in. U-Turn Pull

AA846

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Base Diameter
1-5/16 in
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
1 in
Handle Type
Pull
Length
3-1/8 in
Style
Asian Fusion;Contemporary;Modern
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday