0 items

Atlas Homewares Browning 4-9/16 in. Pull

A326

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Browning
Color Finish
Champagne
Depth
1-1/8 in
Length
4-9/16 in
Style
Classic;Traditional;Transitional
Width
11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday