0 items

Atlas Homewares Ergo 5-1/2 in. Pull

AA868

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Ergo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
1 in
Handle Type
Pull
Length
5-1/2 in
Material
Zinc
Width
7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday