Atlas Homewares
5-4/5 in. Pull in Stainless Steel
Part #AA857SS | Item #4700152 | Manufacturer Part #A857-SS
Product Details
Specifications
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 1-9/16 in
Height: 1-4/7 in
Length: 5-4/5 in
Material: [Stainless Steel, Zinc]
Product Type: Pull
Style: Modern
Width: 2/5 in