Atlas Homewares

6-1/4 in. Pull in Brushed Nickel

Part #A352BRN  |  Manufacturer Part #352-BRN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/4 in

Handle Type: Pull

Length: 6-1/4 in

Style: Classic;Traditional;Transitional

Width: 3/8 in