6-1/4 in. Pull in Polished Nickel
Bronte 6-1/4 in. Pull in Polished Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Bronte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 25/32 in
- Hardware Included:
- Yes
- Hardware Type:
- Drawer Pull
- Length:
- 6-1/4 in
- Material:
- Zinc Alloy
- Style:
- Classic, Traditional, Transitional
- Weight:
- 0.562 lb
- Width:
- 3/8 in