Atlas Homewares
6-3/4 in. Ergo Pull in Modern Bronze
Part #AA870MB | Item #4699350 | Manufacturer Part #A870-MB
Product Details
Specifications
Color Finish: Modern Bronze
Color Finish Category: Bronze Tones
Depth: 1 in
Handle Type: Pull
Length: 6-3/4 in
Style: Classic;Industrial;Traditional;Transitional
Width: 7/8 in