6-3/4 in. Ergo Pull in Polished Chrome

You last purchased this on
 
Atlas Homewares

6-3/4 in. Ergo Pull in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atlas Homewares

6-3/4 in. Ergo Pull in Polished Chrome

  • Fast #
  • Part #AA870CH
  • Item #4700252
  • Manufacturer Part #A870-CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Chromes Select Color Finish Category
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1 in
Handle Type:
Pull
Length:
6-3/4 in
Style:
Classic;Industrial;Traditional;Transitional
Width:
7/8 in