Atlas Homewares

8-1/4 in. Round Rail Pull in Polished Chrome

Part #AA829CH  |  Manufacturer Part #A829-CH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-1/4 in

Handle Type: Pull

Length: 8-1/4 in

Width: 3/8 in