Bradbury 14 x 7/16 in. Zinc Alloy Pull in Brushed Nickel

Part #AA305BRN  |  Item #7612328  |  Manufacturer Part #A305-BRN

$ 36.85 EACH

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 13/16 in

Collection: Bradbury

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/4 in

Handle Type: Pull

Length: 14 in

Material: Zinc Alloy

Style: Contemporary;Transitional

Width: 7/16 in