14 x 7/16 in. Zinc Alloy Pull in Warm Brass
Bradbury 14 x 7/16 in. Zinc Alloy Pull in Warm Brass
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Bradbury
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Depth:
- 1-1/4 in
- Diameter - Base:
- 13/16 in
- Handle Type:
- Pull
- Hardware Type:
- Cabinet Pull
- Length:
- 14 in
- Material:
- Zinc Alloy
- Style:
- Contemporary, Transitional
- Width:
- 7/16 in