Matte Black Pull
Bradbury Matte Black Pull
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Bradbury
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-7/32 in
- Diameter - Base:
- 1-1/8 in
- Hardware Type:
- Pull
- Length:
- 6-7/8 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Contemporary;Transitional
- Width:
- 3/8 in