Atlas Homewares

Bradbury Matte Black Pull

Part #AA304BL  |  Manufacturer Part #A304-BL

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Base Diameter: 1-1/4 in

Collection: Bradbury

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 1-1/4 in

Hardware Type: Pull

Length: 8-3/16 in

Material: Zinc Alloy

Shape: Rectangular

Style: Transitional

Weight: 0.3

Width: 3/8 in