Matte Black Pull

You last purchased this on
 
Atlas Homewares

Bradbury Matte Black Pull

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atlas Homewares

Bradbury Matte Black Pull

  • Fast #
  • Part #AA305BL
  • Item #7612617
  • Manufacturer Part #A305-BL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Bradbury
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/4 in
Diameter - Base:
1-3/16 in
Hardware Type:
Drawer Pull
Length:
14 in
Material:
Zinc Alloy
Shape:
Rectangular
Style:
Transitional
Weight:
0.53 lb
Width:
3/8 in