Bronte 12-1/2 in. Cabinet Pull in Polished Chrome

Part #A346CH  |  Item #4698834  |  Manufacturer Part #346-CH

$ 31.24 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Bronte

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-1/4 in

Handle Type: Pull

Length: 12-1/2 in

Material: Zinc

Style: Transitional

Width: 3/4 in