7-5/8 in. Pull in Polished Nickel
Bronte 7-5/8 in. Pull in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Bronte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Hardware Type:
- Cabinet Pull
- Length:
- 7-5/8 in
- Material:
- Zinc Alloy
- Style:
- Classic, Modern, Retro, Transitional
- Width:
- 11/16 in