Atlas Homewares

Bronte 7-5/8 x 1-1/4 in. Center Pull in Polished Chrome

Part #A315CH  |  Manufacturer Part #315-CH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Bronte

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-5/16 in

Handle Type: Pull

Length: 7-5/8 in

Width: 1-1/4 in