1-1/4 in. Round Knob in Brushed Nickel

You last purchased this on
 
Atlas Homewares

Browning 1-1/4 in. Round Knob in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atlas Homewares

Browning 1-1/4 in. Round Knob in Brushed Nickel

  • Fast #
  • Part #A325BRN
  • Item #4699863
  • Manufacturer Part #325-BRN
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Browning
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-1/4 in
Hardware Type:
Cabinet Knob
Length:
1-1/4 in
Material:
Zinc Alloy
Shape:
Round
Style:
Classic, Contemporary, ModernTraditional, Transitional
Width:
1-1/4 in