1-1/4 in. Round Knob in Polished Chrome

You last purchased this on
 
Atlas Homewares

Browning 1-1/4 in. Round Knob in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atlas Homewares

Browning 1-1/4 in. Round Knob in Polished Chrome

  • Fast #
  • Part #A325CH
  • Item #4699791
  • Manufacturer Part #325-CH
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Browning
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/4 in
Hardware Type:
Cabinet Knob
Length:
1-1/4 in
Material:
Zinc Alloy
Shape:
Round
Style:
Classic, Contemporary, ModernTraditional, Transitional
Width:
1-1/4 in