Browning 1-1/4 in. Round Knob in Polished Nickel

Part #A325PN  |  Item #4699152  |  Manufacturer Part #325-PN

$ 8.08 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Browning

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/8 in

Length: 1-1/4 in

Style: Classic;Traditional;Transitional

Width: 1-1/4 in