Atlas Homewares

Cabinet Pull Handle in Matte Chrome

Part #AA884MC  |  Manufacturer Part #A884-MC

Color/Finish:
Matte Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Matte Chrome

Color Finish Category: Chromes

Depth: 1-1/4 in

Handle Type: Pull

Length: 10 in

Material: Zinc

Style: Modern;Contemporary

Width: 3/8 in