Atlas Homewares Chunky 1-7/16 x 1-7/16 in. Zinc Alloy Medium Square Knob

AA909

Manufacturer Part #: A909-CH

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Chunky
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-7/16 in
Handle Type
Knob
Length
1-7/16 in
Material
Zinc Alloy
Style
Contemporary;Modern
Width
1-7/16 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday