1-1/4 in. Knob in Warm Brass
Conga 1-1/4 in. Knob in Warm Brass
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Conga
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Depth:
- 1-1/4 in
- Diameter - Base:
- 1-1/4 in
- Hardware Type:
- Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Transitional
- Width:
- 1-1/4 in