Conga 1-1/8 in. Round Cabinet Knob in Polished Chrome

Part #A412  |  Manufacturer Part #412-CH

Starting at
$ 6.03 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 1-1/8 in

Collection: Conga

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-1/8 in

Handle Type: Knob

Material: Zinc

Shape: Round

Style: Modern;Contemporary