Conga 1-1/8 in. Round Cabinet Knob in Polished Chrome

Part #A412CH  |  Item #7373189  |  Manufacturer Part #412-CH

$ 6.03 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 1-1/8 in

Collection: Conga

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-1/8 in

Handle Type: Knob

Material: Zinc

Shape: Round

Style: Modern;Contemporary