6-1/8 in. Pull in Warm Brass
Conga 6-1/8 in. Pull in Warm Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Conga
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Depth:
- 1-3/16 in
- Hardware Type:
- Cabinet Pull
- Length:
- 6-1/8 in
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Modern
- Width:
- 7/16 in