Conga 7-3/8 in. Cabinet Pull in Polished Chrome

Part #A415  |  Manufacturer Part #415-CH

Starting at
$ 12.41 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Conga

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-3/16 in

Handle Type: Pull

Length: 7-3/8 in

Material: Zinc

Style: Modern;Contemporary

Width: 7/16 in