Conga 8-5/8 in. Pull in Matte Black

Part #A416  |  Manufacturer Part #416-BL

Starting at
$ 14.05 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Conga

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 1-3/16 in

Hardware Type: Pull

Length: 8-5/8 in

Material: Zinc Alloy

Shape: Bar

Style: Contemporary;Mid-Century;Modern;Retro

Width: 7/16 in