Conga 9-7/8 in. Pull in Warm Brass

Part #A417WB  |  Item #7373333  |  Manufacturer Part #417-WB

$ 15.87 EACH

Color/Finish:
Warm Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Conga

Color Finish: Warm Brass

Hardware Type: Pull

Length: 9-7/8 in

Material: Zinc

Type: A417WB

Width: 7/16 in