Atlas Homewares
Conga Matte Black Knob
Part #A413BL | Item #7373299 | Manufacturer Part #413-BL
Product Details
Specifications
Base Diameter: 3/4 in
Collection: Conga
Color Finish: Matte Black
Color Finish Category: Blacks
Hardware Type: Knob
Material: Zinc Alloy
Style: Contemporary
Weight: 0.21
Width: 1-1/4 in