Atlas Homewares

Ergo Brushed Nickel Pull

Part #AA868BN  |  Manufacturer Part #A868-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Ergo

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1 in

Handle Type: Pull

Length: 5-1/2 in

Material: Zinc

Width: 7/8 in