7-1/8 x 13/32 in. Zinc Alloy D-handle Pull in Matte Black
Oskar 7-1/8 x 13/32 in. Zinc Alloy D-handle Pull in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Oskar
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4 in
- Diameter - Base:
- 7/8 in
- Handle Type:
- D-handle
- Hardware Type:
- Cabinet Pull
- Length:
- 7-1/8 in
- Material:
- Zinc Alloy
- Style:
- Transitional
- Width:
- 13/32 in