Atlas Homewares

Oskar 9-5/8 x 13/32 in. Zinc Alloy D-handle Pull in Matte Black

Part #AA106BL  |  Manufacturer Part #A106-BL

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 7/8 in

Collection: Oskar

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 1-1/4 in

Handle Type: D-handle

Length: 9-5/8 in

Material: Zinc Alloy

Style: Industrial;Traditional;Transitional

Width: 13/32 in