Atlas Homewares

Successi 9 x 13/16 in. Center Wide Square Pull in Brushed Nickel

Part #AA825BN  |  Manufacturer Part #A825-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Successi

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1 in

Handle Type: Pull

Length: 9 in

Width: 13/16 in