1-7/16 in. Rectangle Knob in Polished Chrome
Sutton Place 1-7/16 in. Rectangle Knob in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Sutton Place
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Length:
- 1-7/16 in
- Style:
- Classic;Traditional;Transitional
- Width:
- 3/4 in