5-7/8 in. Pull in Brushed Nickel
Sutton Place 5-7/8 in. Pull in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Sutton Place
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1 in
- Hardware Type:
- Cabinet Pull
- Length:
- 5-7/8 in
- Material:
- Zinc Alloy
- Style:
- Classic, Traditional, Transitional
- Width:
- 5/8 in