Atlas Homewares

Sutton Place 5-7/8 in. Pull in Polished Chrome

Part #A292CH  |  Manufacturer Part #292-CH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Sutton Place

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1 in

Length: 5-7/8 in

Style: Classic;Traditional;Transitional

Width: 15/16 in