5-7/8 in. Pull in Polished Nickel
Sutton Place 5-7/8 in. Pull in Polished Nickel
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Sutton Place
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1 in
- Length:
- 5-7/8 in
- Style:
- Classic;Traditional;Transitional
- Width:
- 15/16 in