1-1/4 in. Knob in Warm Brass
Tom Tom 1-1/4 in. Knob in Warm Brass
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Tom Tom
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Depth:
- 1-1/4 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Modern
- Width:
- 1-1/4 in