Atlas Homewares

Tom Tom 1-1/4 in. Round Cabinet Knob in Brushed Nickel

Part #A426BRN  |  Manufacturer Part #426-BRN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 1-1/4 in

Collection: Tom Tom

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/4 in

Handle Type: Knob

Material: Zinc

Shape: Round

Style: Modern;Contemporary