Atlas Homewares

Tom Tom 1-1/4 in. Round Cabinet Knob in Polished Nickel

Part #A426PN  |  Manufacturer Part #426-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 1-1/4 in

Collection: Tom Tom

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/4 in

Handle Type: Knob

Material: Zinc

Shape: Round

Style: Modern;Contemporary